SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gate Valve, 3/4 In., FNPT, PVC

NDS| Zoro #: G1729804| Mfr #: GVP-0750-T

$9.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Gate ValveHandle Type: Hand WheelValve Stem Type: Non-Rising
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729804 Mfr #: GVP-0750-T
Item: Gate ValveHandle Type: Hand Wheel
Valve Stem Type: Non-RisingTop of Handle to Inlet Center: 4-3/32"
Body Material - Valves: PVCInlet to Outlet Length: 2-9/32"
Standards: NSF-61, ASTMConnection Type: FNPT
Handle Material: ABSPipe Size - Valves: 3/4"
Stem Material: PVCValve Max. Fluid Temp.: 140 Degrees F
Wedge Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Gate Valve, Body Material - Valves PVC, Connection Type FNPT, Pipe Size - Valves 3/4 In., Valve Max. Fluid Temp. 140 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 4-3/32 In., Inlet to Outlet Length 2-9/32 In., Stem Material PVC, Wedge Material Polypropylene, Handle Material ABS, Handle Type Hand Wheel, Standards NSF-61, ASTM

Reviews