KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traveling Sprinkler, 54 Ft dia., Cast Iron

NELSON| Zoro #: G1145392| Mfr #: 1HLW6

$69.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Shut-off Ramp
Spray Coverage: 13,500 sq. ft.
Controls: Auto Shut Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145392 Mfr #: 1HLW6
Includes: Shut-off RampSpray Coverage: 13,500 sq. ft.
Controls: Auto Shut OffFeatures: Wheels, Chip Resistant Powder Coat Paint
Base Material: Cast IronMin. Water Pressure: 40 psi
Item: Traveling SprinklerHead Material: Cast Iron
Hose Connection: 3/4" GHTCountry of Origin (subject to change): China

Description

Traveling Sprinkler, Spray Coverage 13,500 sq. ft., Head Material Cast Iron, Base Material Cast Iron, Hose Connection 3/4 In. GHT, Min. Water Pressure 40 psi, Features Wheels, Chip Resistant Powder Coat Paint, Controls Auto Shut Off, Includes Shut-off Ramp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews