Neohm
CPF 0201 51R1 0.5% 25PPM 1K RL
Mfr # CPF0201D51R1E1
Zoro # G701039740
Sold in multiples of 1000 for $170.00
$170.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- NEOHM CPF 0402 78K7 0.1% 25PPM 1K RL CPF0402B78K7E1
- NEOHM CRGS2010 5% 5M6 CRGS2010J5M6
- NEOHM 1W STD M/OX 2% 220R ROX1G220R
- OHMITE 175W 5OHM RESISTOR D175K5R0
- ALLEN BRADLEY SNUBBER ASSEMBLY RESISTOR 81001-956-55-R
- TAMAOHM 100Ohm Resistor TRH500G
- POWEROHM RESISTORS Resistor 900W 250OHM 2WR1250-2S
- OHMITE 50W 1000Ohm Resistor L50J1K0
- CATERPILLAR GENUINE OEM SOLAR CERTIFIED 200W 500OHM RESISTOR 701630C1
- MEGARESISTORS MEGARESISTORS NGR 54837 NEUTRAL GROUNDING 960KW 6OHM 2400/4160V-AC RESISTOR NGR 54837
- OHMITE 225W 50Ohm Resistor L225J50R
- Neohm Resistors