DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Brass Adapter, 13/16" x 55/64-27 Male

NEOPERL| Zoro #: G0589845| Mfr #: 5503105

$1.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0589845 Mfr #: 5503105
Finish: ChromeSub-Category: Gaskets, Hardware and O-Rings
Item: AdapterMaterial: Brass
Connection: 13/16" x 55/64-27 MaleSize: 11/16"
Country of Origin (subject to change): United States

Product Description

Adapter, Material Brass, Finish Chrome, Size 11/16 In., Connection 13/16 In. x 55/64-27 Male

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.