Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aerator, 15/16 In And 55/64-27 In, 1.5 GPM

  • Zoro #: G1744617
  • Mfr #: 5501205
$1.54
  • Standards: NSF61, WaterSense
  • Thread Size Type: Dual
  • Type: Regular Dual Thread
See full product details
Orders over $75 ship free.

Neoperl #5501205 Specifications

  • Zoro #: G1744617
  • Mfr #: 5501205
Standards: NSF61, WaterSense Thread Size Type: Dual
Type: Regular Dual Thread Flow Outlet Type: Aerated
Stream: Aerated Item: Aerated Outlet
Flow Rate (GPM): 1.5 Thread Size: 15/16"-27, 55/64"-27
Finish: Chrome Flow Rate: 1.5 gpm
Package Quantity: 1 Green Certification or Other Recognition: WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction: Brass Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Aerated Outlet, Thread Size Type Dual, Thread Size 15/16 In.-27, 55/64 In.-27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF61, WaterSense

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Neoperl #5501205