SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Aerator, Female, 55/64-27 In, 0.5 GPM

NEOPERL| Zoro #: G1553973| Mfr #: 5500505

$1.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stream: SprayStandards: NSF61Type: Regular Female
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553973 Mfr #: 5500505
Stream: SprayStandards: NSF61
Type: Regular FemaleFlow Rate (GPM): 0.5 PCA
Finish: ChromeThread Size: 55/64"-27
Item: AeratorPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Aerator, Regular Female, Thread Size 55/64 In.-27, Flow Rate (GPM) 0.5, Stream Spray, Chrome Finish, Standards NSF61, AB1953

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews