Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aerator, Insert w/Washer, 0.5 GPM

  • Zoro #: G2621263
  • Mfr #: 5504505
$1.44
  • Package Quantity: 1
  • Finish: Acetal
  • Thread Size: -
See full product details
Orders over $75 ship free.

Neoperl #5504505 Specifications

  • Zoro #: G2621263
  • Mfr #: 5504505
Package Quantity: 1 Finish: Acetal
Thread Size: - Item: Spray Outlet
Stream: Spray Flow Outlet Type: Spray
Standards: NSF61 Aerator Features: Pressure Compensating
Flow Rate (GPM): 0.5 PCA Flow Rate: 0.5 gpm
Type: Regular Insert w/Washer Material of Construction: Acetal
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Spray Outlet, Thread Size -, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Acetal Finish, Aerator Features Pressure Compensating, Standards NSF61

Restrictions and Compliance

Reviews of Neoperl #5504505