Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aerator, Male, 15/16-27 In, 2.2 GPM

  • Zoro #: G0469262
  • Mfr #: 5500405
$1.39
  • Flow Rate (GPM): 2.2
  • Thread Size Type: Male
  • Flow Outlet Type: Aerated
See full product details
Orders over $75 ship free.

Neoperl #5500405 Specifications

  • Zoro #: G0469262
  • Mfr #: 5500405
Flow Rate (GPM): 2.2 Thread Size Type: Male
Flow Outlet Type: Aerated Flow Rate: 2.2 gpm
Type: Regular Male Package Quantity: 1
Thread Size: 15/16"-27 Stream: Aerated
Item: Aerated Outlet Finish: Chrome
Standards: NSF61 Material of Construction: Brass
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Aerated Outlet, Thread Size Type Male, Thread Size 15/16 In.-27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF61

Restrictions and Compliance

This item has been restricted from sale in the following states: CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Neoperl #5500405