BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Aerator, Small Female, 13/16-24 In, 1.5 GPM

NEOPERL| Zoro #: G1735081| Mfr #: 5501905

$3.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stream: AeratedStandards: WaterSense, NSF61Type: Regular Female w/Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735081 Mfr #: 5501905
Stream: AeratedStandards: WaterSense, NSF61
Type: Regular Female w/AdapterFlow Rate (GPM): 1.5 PCA
Finish: ChromeThread Size: 13/16"-24
Item: AeratorPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Aerator, Small Female w/Adapter, Thread Siz 13/16-24 Thread Siz, Flow Rate 1.5 GPM, Stream Aerated, Chrome Finish, Standards WaterSense

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews