Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Faucet Adapter, M 15/16-27, M55/64-27

  • Zoro #: G3691852
  • Mfr #: 5511105

$0.56

Details
  • Item: Faucet Adapter
  • Type: Male
  • Standards: NSF61
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Neoperl #5511105 Specifications

  • Zoro #: G3691852
  • Mfr #: 5511105
Item: Faucet Adapter Type: Male
Standards: NSF61 Thread Size: 15/16"-27 x 55/64"-27
Finish: Dark Gray Package Quantity: 1
Country of Origin (subject to change): United States

Description

The faucet aerator is the mesh screen in a faucet setup that breaks up the flow of water into multiple small streams while adding oxygen to the flow. Neoperl Faucet Adapter include characteristics like: Type: Male, Finish: Dark Gray, Package Quantity: 1.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Neoperl #5511105