Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ins Overboot, Men, M, Drstring, Blk, Poly, PR

  • Zoro #: G0009466
  • Mfr #: EXSG/M

$99.64

  • Shank Material: Polyurethane
  • Upper Material: Polyurethane
  • Outsole Material: Polyurethane
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Neos Overshoe #EXSG/M Specifications

  • Zoro #: G0009466
  • Mfr #: EXSG/M
Shank Material: Polyurethane Upper Material: Polyurethane
Outsole Material: Polyurethane Height: 11"
Rubber Boot Style: Mid-Calf Waterproof: Yes
Predominant Footwear Color: Black Item: Insulated Overboots
Resists: Cold Temperatures Size: M
Style Number: EXSG Fits Shoe Size: 7-1/2 to 9
Color: Black Midsole Material: Polyurethane
Gender: Men's Boot Height: 11"
Metatarsal Guard: No Toe Type: Plain
Footwear Closure Type: Hook-and-Loop Typical Overboot/Overshoe Application: Traction
Footwear Sole Pattern: Ribbed Closure Type: Adjustable Strap
Material: Nylon, Polyurethane Foam Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Insulated Overboots, Traction, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Footwear Closure Type Hook-and-Loop, Black, Fits Shoe Size 7-1/2 to 9, Style Number EXSG, Boot Height 11 In., Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Polyurethane, 1 Pair

Reviews of Neos Overshoe #EXSG/M