Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ins Overboot, Men, XL, Drstrng, Blk, Poly, PR

  • Zoro #: G0009484
  • Mfr #: EXSG/XL
$107.79
  • Size: XL
  • Style Number: EXSG
  • Footwear Closure Type: Hook-and-Loop
See full product details
This item ships free.

Neos Overshoe #EXSG/XL Specifications

  • Zoro #: G0009484
  • Mfr #: EXSG/XL
Size: XL Style Number: EXSG
Footwear Closure Type: Hook-and-Loop Waterproof: Yes
Item: Overboot Color: Black
Midsole Material: Polyurethane Footwear Sole Pattern: Ribbed
Upper Material: Nylon Fits Shoe Size: 11 to 12-1/2
Boot Height: 11 in Gender: Men's
Metatarsal Guard: No Typical Overboot/Overshoe Application: Traction
Shank Material: Polyurethane Outsole Material: Polyurethane
Toe Type: Plain Closure Type: Adjustable Strap
Rubber Boot Style: Mid-Calf Height: 11"
Predominant Footwear Color: Black Resists: Cold Temperatures
Material: Nylon, Polyurethane Foam Features: STABILicers Outsole with 32 Replaceable Steel Cleats
Shoe Style: Mid-Calf Safety Criteria: Cold-Insulated, Non-Metallic, Plain Toe, Waterproof
Oil Resisting Sole: No Liner Material: Polyurethane
Completely Non Metallic: Yes Insulation Type: Polyurethane Foam
Ninety Degree Heel: No Footwear Width: D
Puncture Resistant Insole: No Footwear Shank: Yes
Footwear Application: Agriculture, Construction, Equestrian, Gas, General Purpose, Mining, Oil Footwear Brand: NEOS OVERSHOE
Insulated: Yes Footwear Closure: Pull-On with Adjustable Strap
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here is some additional information about Neos Overshoe Insulated Overboots. Size: Xl, Color: Black, Gender: Men's.

Reviews of Neos Overshoe #EXSG/XL