Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ins Overboot, Men, 2XL, Drstrg, Blk, Poly, PR
  • Zoro #: G0009493
  • Mfr #: EXSG/XXL
$103.96
  • Waterproof: Yes
  • Item: Overboot
  • Rubber Boot Style: Mid-Calf
See full product details
This item ships free.

Neos Overshoe #EXSG/XXL Specifications

  • Zoro #: G0009493
  • Mfr #: EXSG/XXL
Waterproof: Yes Item: Overboot
Rubber Boot Style: Mid-Calf Size: XXL
Fits Shoe Size: 13 to 14-1/2 Style Number: EXSG
Footwear Closure Type: Hook-and-Loop Color: Black
Resists: Cold Temperatures Predominant Footwear Color: Black
Boot Height: 11" Midsole Material: Polyurethane
Height: 11" Outsole Material: Polyurethane
Typical Overboot/Overshoe Application: Traction Footwear Sole Pattern: Ribbed
Closure Type: Adjustable Strap Gender: Men's
Toe Type: Plain Shank Material: Polyurethane
Metatarsal Guard: No Upper Material: Nylon
Material: Nylon, Polyurethane Foam Features: STABILicers Outsole with 32 Replaceable Steel Cleats
Shoe Style: Mid-Calf Safety Criteria: Plain Toe, Cold-Insulated, Non-Metallic, Waterproof
Footwear Shank: Yes Puncture Resistant Insole: No
Completely Non Metallic: Yes Ninety Degree Heel: No
Footwear Width: D Insulation Type: Polyurethane Foam
Liner Material: Polyurethane Oil Resisting Sole: No
Insulated: Yes Footwear Application: Agriculture, Construction, Equestrian, Gas, General Purpose, Mining, Oil
Footwear Closure: Pull-On with Adjustable Strap Footwear Brand: NEOS OVERSHOE
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here are some important details for Neos Overshoe Insulated Overboots. Size: 2XL, Color: Black, Gender: Men's.

Reviews of Neos Overshoe #EXSG/XXL