Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Men, 2XL, Adj Strap, Blk, Poly, PR
  • Zoro #: G0009545
  • Mfr #: VNS1/XXL
$82.45
  • Gender: Men's
  • Height: 11"
  • Resists: Cold Temperatures
See full product details
This item ships free.

Neos Overshoe #VNS1/XXL Specifications

  • Zoro #: G0009545
  • Mfr #: VNS1/XXL
Gender: Men's Height: 11"
Resists: Cold Temperatures Color: Black
Waterproof: Yes Item: Overboot
Upper Material: Nylon Metatarsal Guard: No
Toe Type: Plain Size: XXL
Footwear Sole Pattern: Ribbed Typical Overboot/Overshoe Application: Traction
Footwear Closure Type: Hook-and-Loop Rubber Boot Style: Mid-Calf
Fits Shoe Size: 13 to 14-1/2 Shank Material: Nylon
Style Number: VNS1 Predominant Footwear Color: Black
Outsole Material: Polyurethane Boot Height: 11"
Midsole Material: Polyurethane Closure Type: Adjustable Strap
Material: Nylon, Polyurethane Features: Lightweight Design, STABILicers Outsole with 32 Replaceable Hardened Steel Cleats
Shoe Style: Mid-Calf Footwear Application: Agriculture, Construction, Equestrian, Gas, General Purpose, Oil, Transportation, Utilities
Completely Non Metallic: Yes Ninety Degree Heel: No
Insulated: No Puncture Resistant Insole: No
Footwear Shank: Yes Footwear Width: D
Oil Resisting Sole: No Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Footwear Brand: NEOS OVERSHOE Footwear Closure: Pull-On with Adjustable Strap
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here is some additional information about Neos Overshoe Overboots. Size: 2XL, Color: Black, Gender: Men's.

Reviews of Neos Overshoe #VNS1/XXL