Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ins Overboot, Men, 3XL, Drstrg, Blk, Poly, PR
  • Zoro #: G0009502
  • Mfr #: EXSG/XXXL
$105.64
  • Footwear Sole Pattern: Ribbed
  • Gender: Men's
  • Item: Overboot
See full product details
This item ships free.

Neos Overshoe #EXSG/XXXL Specifications

  • Zoro #: G0009502
  • Mfr #: EXSG/XXXL
Footwear Sole Pattern: Ribbed Gender: Men's
Item: Overboot Typical Overboot/Overshoe Application: Traction
Fits Shoe Size: 15 to 16-1/2 Resists: Cold Temperatures
Toe Type: Plain Height: 11"
Predominant Footwear Color: Black Style Number: EXSG
Footwear Closure Type: Hook-and-Loop Shank Material: Polyurethane
Boot Height: 11" Waterproof: Yes
Size: XXXL Closure Type: Adjustable Strap
Color: Black Rubber Boot Style: Mid-Calf
Metatarsal Guard: No Upper Material: Nylon
Midsole Material: Polyurethane Outsole Material: Polyurethane
Material: Nylon, Polyurethane Foam Features: STABILicers Outsole with 32 Replaceable Steel Cleats
Shoe Style: Mid-Calf Insulated: Yes
Liner Material: Polyurethane Insulation Type: Polyurethane Foam
Ninety Degree Heel: No Completely Non Metallic: Yes
Footwear Closure: Pull-On with Adjustable Strap Puncture Resistant Insole: No
Footwear Width: D Footwear Shank: Yes
Footwear Application: Agriculture, Construction, Equestrian, Gas, General Purpose, Mining, Oil Oil Resisting Sole: No
Footwear Brand: NEOS OVERSHOE Safety Criteria: Plain Toe, Cold-Insulated, Non-Metallic, Waterproof
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Neos Overshoe Insulated Overboots. Size: 3XL, Color: Black, Gender: Men's.

Reviews of Neos Overshoe #EXSG/XXXL