Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ins Overboot, Men, L, Drstring, Blk, Poly, PR
  • Zoro #: G0009475
  • Mfr #: EXSG/L
$118.99
  • Upper Material: Nylon
  • Resists: Cold Temperatures
  • Boot Height: 11"
See full product details
This item ships free.

Neos Overshoe #EXSG/L Specifications

  • Zoro #: G0009475
  • Mfr #: EXSG/L
Upper Material: Nylon Resists: Cold Temperatures
Boot Height: 11" Fits Shoe Size: 9 to 10-1/2
Color: Black Size: L
Shank Material: Polyurethane Height: 11"
Outsole Material: Polyurethane Closure Type: Adjustable Strap
Style Number: EXSG Waterproof: Yes
Footwear Sole Pattern: Ribbed Gender: Men's
Item: Overboot Rubber Boot Style: Mid-Calf
Midsole Material: Polyurethane Toe Type: Plain
Footwear Closure Type: Hook-and-Loop Metatarsal Guard: No
Predominant Footwear Color: Black Typical Overboot/Overshoe Application: Traction
Material: Nylon, Polyurethane Foam Features: STABILicers Outsole with 32 Replaceable Steel Cleats
Shoe Style: Mid-Calf Completely Non Metallic: Yes
Puncture Resistant Insole: No Footwear Shank: Yes
Footwear Application: Agriculture, Construction, Equestrian, Gas, General Purpose, Mining, Oil Oil Resisting Sole: No
Footwear Width: D Insulated: Yes
Footwear Brand: NEOS OVERSHOE Insulation Type: 4mm Polyurethane Foam, 2.5mm Internal Bootie
Ninety Degree Heel: No Safety Criteria: Plain Toe, Cold-Insulated, Non-Metallic, Waterproof
Footwear Closure: Pull-On with Adjustable Strap Liner Material: Polyurethane
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Neos Overshoe Insulated Overboots. Size: L, Color: Black, Gender: Men's.

Reviews of Neos Overshoe #EXSG/L