SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Metering Pump, 1/3 HP, 90VDC, 2.2 gph

NETZSCH| Zoro #: G0350454| Mfr #: MSVS0003180DS000

$2631.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Type: MechanicalMin. Pressure (PSI): 0Min. RPM: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350454 Mfr #: MSVS0003180DS000
Seal Type: MechanicalMin. Pressure (PSI): 0
Min. RPM: 30Inlet/Outlet (In.): 1-1/4 NPT
Flow Rate @ Min. RPM and 0 PSI: 0.03 gphFlow Rate @ Max. RPM and 90 PSI: 2.2 gph
Max. Viscosity: 1000 cpsFlow Rate @ Min. RPM and 180 PSI: 0.03 gph
Min. Fluid Temp.: 23 Degrees FRequired HP @ Higher RPM: 1/3
Length (In.): 31Height (In.): 7
Max. Fluid Temp.: 130 Degrees FParticle Size: 2mm
Application: MeteringFlow Rate @ Min. RPM and 90 PSI: 0.03 gph
Flow Rate @ Max. RPM and 180 PSI: 2.2 gphIncludes: Manual
Required HP @ Lower RPM: 1/3Hz: 60
Series: NMSeal Material: Stainless Steel, Viton
Item: Progressive Cavity Metering PumpFlow Rate @ Max. RPM and 0 PSI: 2.2 gph
Max. RPM: 600Max. Pressure (PSI): 180
Housing Material: Stainless steelWidth (In.): 7
Voltage: 90VDCCountry of Origin (subject to change): Multiple

Description

Progressive Cavity Metering Pump, Min. RPM 30, Max. RPM 600, Required HP @ Lower RPM 1/3, Required HP @ Higher RPM 1/3, Voltage 90VDC, 60 Hz, Max. Viscosity 1000 cPs, Max. Pressure 180 PSI, Flow Rate @ Max RPM and 0 PSI 2.2 gph, Flow Rate @ Max RPM and 90 PSI 2.2 gph, Flow Rate @ Max RPM and 180 PSI 2.2 gph, Max. Fluid Temp. 130 Degrees F, Inlet/Outlet (In.) 1-1/4 NPT, Seal Type Mechanical, Seal Material Stainless Steel, Viton, Stainless Steel Housing Material

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews