KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metering Pump, 1/3 HP, 90VDC, 25 gph

NETZSCH| Zoro #: G0807265| Mfr #: MSVS0025180DS000

$2828.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate @ Max. RPM and 0 PSI: 25 gph
Voltage: 90VDC
Flow Rate @ Min. RPM and 180 PSI: 5 gph
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807265 Mfr #: MSVS0025180DS000
Flow Rate @ Max. RPM and 0 PSI: 25 gphVoltage: 90VDC
Flow Rate @ Min. RPM and 180 PSI: 5 gphSeal Material: Stainless Steel, Viton
Min. RPM: 30Max. RPM: 600
Flow Rate @ Max. RPM and 90 PSI: 25 gphItem: Progressive Cavity Metering Pump
Application: MeteringFlow Rate @ Min. RPM and 90 PSI: 5 gph
Seal Type: MechanicalLength (In.): 31
Required HP @ Higher RPM: 1/3Max. Viscosity: 1000 cps
Series: NMHousing Material: Stainless steel
Includes: ManualMin. Pressure (PSI): 0
Width (In.): 7Max. Pressure (PSI): 180
Inlet/Outlet (In.): 1-1/4 NPTFlow Rate @ Min. RPM and 0 PSI: 5 gph
Particle Size: 6mmMin. Fluid Temp.: 23 Degrees F
Hz: 60Required HP @ Lower RPM: 1/3
Flow Rate @ Max. RPM and 180 PSI: 25 gphHeight (In.): 7
Max. Fluid Temp.: 130 Degrees FCountry of Origin (subject to change): Brazil

Description

Progressive Cavity Metering Pump, Min. RPM 30, Max. RPM 600, Required HP @ Lower RPM 1/3, Required HP @ Higher RPM 1/3, Voltage 90VDC, 60 Hz, Max. Viscosity 1000 cPs, Max. Pressure 180 PSI, Flow Rate @ Max RPM and 0 PSI 25 gph, Flow Rate @ Max RPM and 90 PSI 25 gph, Flow Rate @ Max RPM and 180 PSI 25 gph, Max. Fluid Temp. 130 Degrees F, Inlet/Outlet (In.) 1-1/4 NPT, Seal Type Mechanical, Seal Material Stainless Steel, Viton, Stainless Steel Housing Material

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews