Shop All Wall Shelving
New Age
Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver
Mfr # 1125
Zoro # G4786817
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12"
- Height 13-1/4"
- Material Aluminum
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 1125
- Zoro # G4786817
- UPC # 715347113954
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 36" |
Depth | 12" |
Height | 13-1/4" |
Overall Depth | 12 in |
Overall Width | 36 in |
Overall Height | 13 in |
Usable Depth | 12 in |
Usable Width | 36 in |
Description
Wall Shelf, 18 ga, Solid Shelf Style, 150 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 12 in, Usable Width 36 in, Mounting Mechanism Direct, Overall Depth 12 in, Overall Height 13 in, Overall Width 36 in, 150 lb Load Capacity, Aluminum, Fixed, Silver, Unfinished, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- LYON Pallt Rk Dckng, 42x46 in, LdCap: 2000 lb (FFWD4642H)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge, 5.23 gal Volume Capacity (FP075 Clear)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- NEW AGE Aluminum Wall Shelf, 15"D x 36"W x 13-1/4"H, Silver (NS943)
- NEW AGE Aluminum Wall Shelf, 20"D x 60"W x 13-1/2"H, Silver (1123)
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- NEW AGE Aluminum Wall Shelf, 18"D x 36"W x 13-1/4"H, Silver (92093)
- HOME BASICS Home Basics 4 Tier Multi Use Rectangle Glass Corner Shelf, Clear (ZOR96253)
- New Age Wall Shelving