Skip to Main Content
customer-service Help
New Age

Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver

New Age Aluminum Wall Shelf,  12"D x 60"W x 13-1/4"H,  Silver 1127
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$98.85
  • Item: Wall Shelf
  • Width: 60"
  • Depth: 12"
See full product details
This item ships free.
Total: $98.85

New Age #1127 Specifications

  • Item: Wall Shelf
  • Width: 60"
  • Depth: 12"
  • Height: 13-1/4"
  • Material: Aluminum
  • Number of Shelves: 1
  • Color: Silver
  • Finish: Unfinished
  • Gauge: 18
  • Shelf Style: Solid
  • No. of Shelves: 1
  • Shelving Material: Aluminum
  • Shelving Gauge: 18
  • Shelf Capacity: 100 lb
  • Standards: NSF
  • Overall Height: 13 in
  • Finish - Shelving and Racks: Unfinished
  • Overall Width: 60 in
  • Item - Wall Shelves: Wall Shelf
  • Overall Depth: 12 in
  • Adjustability: Fixed
  • Load Capacity: 100 lb
  • Usable Depth: 12 in
  • Shelf Gauge: 18 ga
  • Usable Width: 60 in
  • Mounting Mechanism: Direct
  • Load Capacity per Shelf: 100 lb
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Shelf, Solid, Overall Width 60 in, Overall Depth 12 in, Overall Height 13 1/4 in, Shelving Material Aluminum, Shelving Gauge 18, No. of Shelves 1, Shelf Capacity 100 lb, Finish - Shelving and Racks Unfinished, Color Silver, Standards NSF

Reviews of New Age #1127