Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver

  • Zoro #: G4335152
  • Mfr #: 1127A
$116.59
  • Item: Wall Shelf
  • Width: 60"
  • Depth: 12"
See full product details
This item ships free.

New Age #1127A Specifications

  • Zoro #: G4335152
  • Mfr #: 1127A
  • Item: Wall Shelf
  • Width: 60"
  • Depth: 12"
  • Height: 13-1/4"
  • Material: Aluminum
  • Number of Shelves: 1
  • Color: Silver
  • Finish: polished
  • Gauge: 12
  • Shelf Style: Solid
  • Shelving Material: Aluminum
  • Overall Height: 13 1/4 in
  • No. of Shelves: 1
  • Shelf Capacity: 150 lb
  • Overall Width: 60 in
  • Shelving Gauge: 12
  • Standards: NSF Certified
  • Finish - Shelving and Racks: Unfinished
  • Overall Depth: 12 in
  • Item - Wall Shelves: Wall Shelf
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Shelf, Solid, Overall Width 60 in, Overall Depth 12 in, Overall Height 13 1/4 in, Shelving Material Aluminum, Shelving Gauge 12, No. of Shelves 1, Shelf Capacity 150 lb, Finish - Shelving and Racks Unfinished, Color Silver, Standards NSF

Reviews of New Age #1127A