New Age
Full Bun Pan Rack, Side Load, 20 Capacity
- Zoro #: G2308306
- Mfr #: 1331S
Hover or click to zoom Tap to zoom
Key Features
- Color: Silver
- Number of Slots: 20
- Caster Type: Swivel Platform
- Material: Aluminum
- Caster Temp. Rating: 180 Degrees F
- Width: 28 1/2 in
- Construction: All Welded Aluminum
- Pan Size: 18 x 26 in
$525.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $525.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEW AGE Container Dolly, 700 lb. 97205
- NEW AGE Full Bun Pan Rack, Side Load, 10 Capacity 1334S
- NEW AGE Pan Rack, Z-Type Nesting, 30 Pan Capacity 1330Z
- NEW AGE Tray Rack, End Load, 12 Pan Capacity NS832
- NEW AGE 1/2 Size Bun Pan Rack, Open Top 1322
- NEW AGE Full Bun Pan Rack, Side Load, 15 Capacity 1332S
- NEW AGE Full Bun Pan Rack, Side Load, 38 Capacity 1461S
- NEW AGE Full Bun Pan Rack, Side Load, 12 Capacity 1333S
- NEW AGE Full Bun Pan Rack, Side Load, 30 Capacity 1330S
- CONNOISSEUR Long Handle Turner 8 In X 3 In 16241
- VOLLRATH CO Vollrath Redco Wedgemaster Ii, , 6 Section Cut 700-1
- New Age Peelers, Cutters and Slicers