Men's Athletic Shoe, Gray, White, 8 1/2, MUELEHGW

  • Mfr # MUELEHGW-8.5D

  • Zoro # G916504026


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-8.5D
Zoro #
G916504026
UPC #
810119138521
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
8 1/2

Details

Metatarsal Guard
No
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Removable Insole
Yes
Puncture-Resistant Sole
No
Conductive
No
Chemical-Resisting Sole
Yes
Midsole Technology
ACTIVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Leather, Synthetic Fabric
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Item
Athletic Shoe
Static Dissipative
No
Color
Gray, White
Toe Cap Material
Composite
Liner Material
Polyester
Style Family
Athletic Shoe
All-Leather Upper
No
Insole Material
Polyurethane
Closure
Lace Up
Gender
Men's
Shank Material
Composite
Construction
Cemented
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Waterproof
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Insulated
No
Heel Definition
Flat Heel
Midsole Material
EVA
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Style Number
MUELEHGW
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8 1/2, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.