Skip to Main Content
customer-service Help
New England Plastics

Gray Nesting Container, 18"L x 12-1/2"W x 10"H

New England Plastics Gray Nesting Container,  18"L x 12-1/2"W x 10"H H-1812-10 GRAY
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.46
Color: Gray
  • Item: Nesting Container
  • Color: Gray
  • Material: Fiberglass Reinforced Composite
See full product details
Orders over $75 ship free.
Total: $32.46

New England Plastics #H-1812-10 GRAY Specifications

  • Item: Nesting Container
  • Color: Gray
  • Material: Fiberglass Reinforced Composite
  • Volume Capacity: 1.08 cu ft
  • Load Capacity: 200 lb
  • Outside Width: 12 1/2 in
  • Outside Height: 10 in
  • Outside Length: 18 in
  • Inside Width: 11 3/4 in
  • Inside Height: 9 1/4 in
  • Inside Length: 17 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nesting Container, Outside Length 18 in, Outside Width 12 1/2 in, Outside Height 10 in, Volume Capacity 1.08 cu ft, Load Capacity 200 lb, Color Gray, Material Fiberglass Reinforced Composite, Inside Length 17 1/4 in, Inside Width 11 3/4 in, Inside Height 9 1/4 in

Reviews of New England Plastics #H-1812-10 GRAY