Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gray Nesting Container, 18"L x 12-1/2"W x 6-1/2"H

  • Zoro #: G7774374
  • Mfr #: H-1812-6.5 GRAY
$25.58
  • Inside Width: 11 3/4 in
  • Load Capacity: 200 lb
  • Color: Gray
See full product details
Orders over $75 ship free.

New England Plastics #H-1812-6.5 GRAY Specifications

  • Zoro #: G7774374
  • Mfr #: H-1812-6.5 GRAY
Inside Width: 11 3/4 in Load Capacity: 200 lb
Color: Gray Material: Fiberglass Reinforced Composite
Inside Height: 5 3/4 in Outside Height: 6 1/2 in
Item: Nesting Container Volume Capacity: 0.67 cu ft
Inside Length: 17 1/4 in Outside Width: 12 1/2 in
Outside Length: 18 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nesting Container, Outside Length 18 in, Outside Width 12 1/2 in, Outside Height 6 1/2 in, Volume Capacity 0.67 cu ft, Load Capacity 200 lb, Color Gray, Material Fiberglass Reinforced Composite, Inside Length 17 1/4 in, Inside Width 11 3/4 in, Inside Height 5 3/4 in

Reviews of New England Plastics #H-1812-6.5 GRAY