Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Traffic Floor Mat, Absorbs 4 gal. Universal, , Black

  • Zoro #: G0058871
  • Mfr #: GRP36202-BK
$163.00 ($16.30/unit)
  • Color: Black
  • Material: Polypropylene, Adhesive Backing
  • Standards: NFSI Certified
See full product details
This item ships free.

New Pig #GRP36202-BK Specifications

  • Zoro #: G0058871
  • Mfr #: GRP36202-BK
Color: Black Material: Polypropylene, Adhesive Backing
Standards: NFSI Certified Perforated: Yes
Absorbency Weight: Medium Perforations: Yes
Static Dissipative: No Spill Control - Fluids Absorbed: Universal
Width: 36 in Fluids Absorbed: Universal
Item - Spill Control: Absorbent Roll Layers of Construction: 1
Recycled Content (%): No Recycled Content Volume Absorbed Per Pkg.: 4 gal.
Volume Absorbed Range: 0 to 9 gal Length: 5 ft
Item: Absorbent Traffic Floor Mat UV Resistant: No
Volume Absorbed per Pkg.: 4 gal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shop all sorbents and choose from sheets, rolls, pads and socks in a variety of lengths and sizes. Product specs for this Absorbent Traffic Floor Mat include the following: LENGTH: 5 ft., COLOR: Black, WIDTH: 36"

Reviews of New Pig #GRP36202-BK