Zoro Homepage
This item is Discontinued.
New Solutions New Solutions F060 9 x 3.5 in. 0-4 Foam Filled Knobby Primo Tire Wheelchair F060

New Solutions F060 9 x 3.5 in. 0-4 Foam Filled Knobby Primo Tire Wheelchair (Discontinued)

  • Mfr # F060
  • Zoro # G204153813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F060
Zoro #
G204153813
UPC #
810969013955
Country of Origin
China

Description

This is a foam filled 9" x 3. 50-4" 8-1/2" x 3-1/4" Primo Grande knobby tire. Foam filled tires are Primo pneumatic tires filled with urethane foam. This tire will replace a standard tire on most same size split rim 2 piece wheels. Foam filled tires never flatten and are smooth riding. The bead to bead width is 2. 30" and the tread pattern is C203. Maximum rider weight is 250 lbs. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Specifications
  • Dimensions: 9" H x 9" W x 3.5" D
  • Size: 9" x 3.5"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.