KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slack Adjuster, Manual, 5 to 6 Drilling L

NEW STAR| Zoro #: G1931124| Mfr #: 2ZKG3

$29.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drilling Length (In.): 5 to 6
Item: Slack Adjuster
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931124 Mfr #: 2ZKG3
Drilling Length (In.): 5 to 6Item: Slack Adjuster
Package Quantity: 1Spline: 1-1/2 to 28
Finish: zinc platedRivets: 3
Type: ManualStandards: SAE Test J1461
Material: steelCountry of Origin (subject to change): China

Description

Slack Adjuster, Manual, Drilling Length 5 to 6 In., Rivets 3, Spline 1 1/2 to 28, Material Steel, Zinc Plated Finish, Standards SAE Test J1461

Reviews