Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Applicator, Manual, Dual Component, 16/22oz

  • Zoro #: G2031111
  • Mfr #: 535-XSP
$84.99
  • Includes: Push Disks for 3 Mix Ratios
  • Package Quantity: 1
  • Type: Manual, Dual Component
See full product details
This item ships free.

Newborn #535-XSP Specifications

  • Zoro #: G2031111
  • Mfr #: 535-XSP
Includes: Push Disks for 3 Mix Ratios Package Quantity: 1
Type: Manual, Dual Component Item: Epoxy Applicator
For Use With: 16 oz and 22 oz Cartridges Characteristics: 26:1 Thrust Ratio, Cartridge Stabilizing Plate, Snap In/Snap Out Push Disks, Steel Body
Mixing Ratio: 1:1, 2:1, 4:1 Application: Use With 300mL x 300mL Adhesives
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Epoxy Applicator, Dual Component Manual, 1:1, 2:1, 4:1 Mixing Ratio, For Use With 16 oz and 22 oz Cartridges, 26:1 Thrust Ratio, Cartridge Stabilizing Plate, Snap In/Snap Out Push Disks, Steel Body, Use With 300mL x 300mL Adhesives, Includes Push Disks for 3 Mix Ratios

Technical Guides

Reviews of Newborn #535-XSP