Shop All Food Service Appliance Parts
Newhouse
Lamp Dsk Blk Wright
Mfr # NHDK-WR-BK
Zoro # G8665689
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swing Arm
- Material Metal, Plastic
- Features Adjustable Lamp Head
- Height 24 in.
- Width 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newhouse
- MFR # NHDK-WR-BK
- Zoro # G8665689
- UPC # 726843011415
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 24 in. |
Width | 6 in. |
Depth (In.) | 6 in. |
Details
Type | Swing Arm |
Material | Metal, Plastic |
Features | Adjustable Lamp Head |
Color | Black |
Family Code | E26 |
Application | Desk Lamp |
Switch Type | On/off |
Standards | cUL Listed |
Suggested Bulb Type | A15 |
Max. Wattage | 8W |
Base Material | ABS Plastic |
Power Source | Plug-In |
Lighting Types | LED |
Shade Shape | Bell |
Description
The Wright is a beautifully designed architect LED desk lamp perfect for any tabletop surface. Built with functionality in mind, this lamp features a bright integrated LED light and a dimming function for variable brightness. In classic architect style, a weighted swing arm provides both flexibility and style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Meat Mw13 H/P 13x5000 (MW13)
- SUPCO Spanner Wrench (TB123B)
- T&S BRASS Nozzle, Swing, 10 Length, 3/4-27Un Laminar Outlet (5SP-10)
- HENNY PENNY Pump Gasket (162498)
- NEWHOUSE Lamp Desk Blk Zlata (NHDK-ZL-BK)
- PITCO Pull Handle 2-3/4 & 3" Ctrs (P6071516)
- VULCAN HART Pilot Orifice .010 (21086-2)
- DEAN Thermostattc125, 5/16 X 5, 24 For - Part# 807-1147 (807-1147)
- KENAURD Kenaurd:Rim Cylinder Gold - SC1 (KRC01-US3-SC1)
- ELECTROLUX PROFESSIONAL Double Cone, Dia 4Mm (052127)
- HATCO Heating Element - 120V/350W (2-08-001)
- Newhouse Food Service Appliance Parts