
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NHFL-AP-BK
Zoro #
G1945830
UPC #
726843011460
Country of Origin
China
Dimensions
Height
52 in.
Width
7 in.
Depth
19 in.
Details
Lighting Technology
Integrated LED
Lamp Type - Fixtures
Floor and Table
Housing Material
Metal
Standards
ETL Listed
Watts
12W
Housing Color
Black
Shape
Novelty
Description/Special Features
Adjustable Lamp Head
Application
Floor Lamp
Power Source
Plug-In
Base Material
ABS Plastic
Switch
Touch
Description
The Apollo is designed to be the perfect floor lamp for activities that require bright crisp light. Equipped with over 50 high-powered leds the Apollo delivers invigorating glare-free light that mimics daylight. A flexible lamp neck and touch dimming sensor gives you the freedom to adjust your light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.