Shop Alternate Products
This Product is Discontinued
Newport Brass
1/2" Round Thermostatic Trim Plate W/ Handle Bronze (Discontinued)
Mfr # 3-993TR/ORB
Zoro # G8968742
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Oil Rubbed Bronze - Hand Relieved
- Handle Material Brass
- Handle Type Cross
- Height 7.09
- Number of Handles 2