Shop Alternate Products
This Product is Discontinued
Newport Brass
1/2" Round Thermostatic Trim Plate With Handle in Gloss Black (Discontinued)
Mfr # 3-2023TR/54
Zoro # G8958346
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Gloss Black
- Height 7.09
- Handle Type Lever
- Number of Handles 2
- ADA Compliant No