customer-service Help
Newport Brass

1/2" Round Thermostatic Trim Plate With Handle in Gun Metal

Newport Brass 1/2" Round Thermostatic Trim Plate With Handle in Gun Metal 3-1663TR/14
Hover or click to zoom Tap to zoom
$525.70
  • Finish: Gun Metal
  • Handle Material: Brass
  • ADA Compliant: No
See full product details
This item ships free.

Total: $525.70

Newport Brass #3-1663TR/14 Specifications

  • Finish: Gun Metal
  • Handle Material: Brass
  • ADA Compliant: No
  • Width: 7.09
  • Height: 7.09
  • Handle Type: Lever
  • Number of Handles: 2
  • Weight: 4
  • Handle Length (in): 2.2
  • Handle Included: Yes
  • Country of Origin (subject to change): United States

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions and Compliance

Reviews of Newport Brass #3-1663TR/14