Shop Alternate Products
This Product is Discontinued
Newport Brass
19" L, Two Post, Solid Brass, 16" Grab Bar in Oil Rubbed Bronze, Oil Rubbed Bronze (Discontinued)
Mfr # 2440-3916/10B
Zoro # G8976695
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 19"
- Finish Oil Rubbed Bronze
- Type Two Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446