Newport Brass
24" Ceiling Mount Arm & Flange in Oil Rubbed Bronze, Hand Relieved
- Zoro #: G6539943
- Mfr #: 517-24/ORB
Hover or click to zoom Tap to zoom
Key Features
- Finish: Oil Rubbed Bronze - Hand Relieved
- Width: 2.38
- Weight: 2.3
- Height: 2.38
- Shower Arm Reach: 24
- ADA Compliant: No
- Package Quantity: 1
$238.70
Subtotal: $238.70
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT BRASS 10" Shower Arm in Oil Rubbed Bronze 203/10B
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Polished Chrome 3-3154BP/26
- NEWPORT BRASS 10" Shower Arm in Stainless Steel (Pvd) 205/20
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Polished Chrome 3-924BP/26
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish 1-684
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Gloss Black 3-2974BP/54
- NEWPORT BRASS 10" Shower Arm in Aged Brass 205/034
- NEWPORT BRASS Balanced Pressure Shower Trim Set in White 3-2594BP/50
- NEWPORT BRASS 10" Shower Arm in Weathered Copper (Living) 203/08W
- SPEAKMAN Neo Anystream 3-Spray Polished Chrome Handheld Shower 2.0 GPM VSR-3010-E2
- PFISTER Pfister Sliding Bar Bn 950-106J
- Newport Brass Shower & Bathtub Parts