customer-service Help
Newport Brass

3/4" Round Thermostatic Trim Plate With Handle in Gun Metal

$385.00
  • Finish: Gun Metal
  • Handle Type: Lever
  • Handle Material: Brass
See full product details
This item ships free.

Total: $385.00

Newport Brass #3-1504TR/14 Specifications

  • Finish: Gun Metal
  • Handle Type: Lever
  • Handle Material: Brass
  • ADA Compliant: No
  • Width: 6.5
  • Height: 6.5
  • Number of Handles: 1
  • Weight: 3.05
  • Handle Length (in): 2.38
  • Handle Included: Yes
  • Country of Origin (subject to change): United States

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-1504TR/14