
3/4" Round Thermostatic Trim Plate With Handle in Satin Nickel (Pvd) (Discontinued)
- Mfr # 3-1684TR/15S
- Zoro # G9051157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1684TR/15S
Zoro #
G9051157
UPC #
760724987338
Country of Origin
United States
Dimensions
Width
6.63
Height
6.63
Handle Length (in)
2.75
Details
Finish
Satin Nickel (PVD)
Handle Type
Cross
Number of Handles
1
Handle Material
Brass
ADA Compliant
No
Weight
2.7
Handle Included
Yes
Description
3/4" Round Thermostatic Trim Plate With Handle in Satin Nickel (Pvd)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.