customer-service Help
Newport Brass

3/4" Square Thermostatic Trim Plate With Handle in Gun Metal

Newport Brass 3/4" Square Thermostatic Trim Plate With Handle in Gun Metal 3-2534TS/14
Tap to zoom
Hover or click to zoom
$597.10
  • Finish: Gun Metal
  • Width: 6.75
  • Handle Material: Brass
See full product details
This item ships free.

Total: $597.10

Newport Brass #3-2534TS/14 Specifications

  • Finish: Gun Metal
  • Width: 6.75
  • Handle Material: Brass
  • ADA Compliant: No
  • Height: 6.75
  • Number of Handles: 1
  • Handle Type: Lever
  • Weight: 2.32
  • Handle Length (in): 3.25
  • Handle Included: Yes
  • Country of Origin (subject to change): United States

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-2534TS/14