Shop Alternate Products
This Product is Discontinued
Newport Brass
3/4" Square Thermostatic Trim Plate With Handle in Weathered Brass (Discontinued)
Mfr # 3-1644TS/03W
Zoro # G7433938
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Weathered Brass
- Handle Material Brass
- ADA Compliant No
- Width 6.5
- Handle Type Cross