This Product is Discontinued
Newport Brass
42" Ceiling Mount Arm & Flange in Weathered Copper (Living) (Discontinued)
- Zoro #: G6540074
- Mfr #: 516-42/08W
Hover or click to zoom Tap to zoom
Key Features
- Item: 42" Ceiling Mount Arm & Flange in Weathered Copper (Living)
- Finish: Weathered Copper (Living, non-returnable)
- Weight: 3.4
- Width: 2.38
- Height: 2.38
- Shower Arm Reach: 42
- ADA Compliant: No
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Brass
- MFR #516-42/08W
- Zoro #G6540074
- Country of OriginUnited States
- Category Shower & Bathtub Parts
Dimensions
Width | 2.38 |
Height | 2.38 |
Details
Item | 42" Ceiling Mount Arm & Flange in Weathered Copper (Living) |
Finish | Weathered Copper (Living, non-returnable) |
Weight | 3.4 |
Shower Arm Reach | 42 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Reviews of Newport Brass #516-42/08W
Explore more
- NEWPORT BRASS 59" Hand Shower Hose in Polished Brass Uncoated (Living) 284/03N
- NEWPORT BRASS 30" Ceiling Mount Arm & Flange in Stainless Steel (Pvd) 516-30/20
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Polished Gold, Pvd 3-2974BP/24
- NEWPORT BRASS 6" Shower Arm in Oil Rubbed Bronze 200/10B
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Satin Brass (Pvd) 3-1504BP/04
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Satin Bronze (Pvd) 3-2554BP/10
- NEWPORT BRASS 4" Ceiling Mount Arm & Flange in Satin Gold (Pvd) 517-4/24S
- NEWPORT BRASS 2" Ceiling Mount Arm & Flange in French Gold (Pvd) 517-2/24A
- NEWPORT BRASS 24" Ceiling Mount Arm & Flange in Oil Rubbed Bronze, Hand Relieved 517-24/ORB
- KOHLER Deflector, Rh 66689-0
- KINGSTON BRASS CC473 Double Offset Bath Supply, Antique Brass CC473
- Newport Brass Shower & Bathtub Parts