Newport Brass
45" L, Three Post, Solid Brass, 42" Grab Bar in Polished Nickel, Polished Nickel
- Zoro #: G7424147
- Mfr #: 2480-3942/15
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 45"
- Finish: Polished Nickel
- Type: Three Post
- Material: Solid Brass
- Standards: US Federal and State material regulations, ADA Compliant, ASTM F446
- Width: 45
- Dia: 1.26"
- Height: 3
$551.60
Subtotal: $551.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Newport Brass #2480-3942/15 Specifications
- Zoro #: G7424147
- Mfr #: 2480-3942/15
- UPC #: 709180046531
- Length: 45"
- Finish: Polished Nickel
- Type: Three Post
- Material: Solid Brass
- Standards: US Federal and State material regulations, ADA Compliant, ASTM F446
- Width: 45
- Dia: 1.26"
- Height: 3
- Mounting Type: Wall
- Weight Capacity: 350 lb.
- Item: 42" Grab Bar in Polished Nickel
- Includes: Installation Hardware, (3) Mounting Flange, (9) No. 10 Wood Screw, (1) Grab Bar Assembly
- Features: Complements Priya Product Series
- Weight: 5.8
- Bar Length: 42"
- ADA Compliant: Yes
- Country of Origin (subject to change): United States
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Reviews of Newport Brass #2480-3942/15
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEWPORT BRASS 19" L, Two Post, Solid Brass, 16" Grab Bar in Polished Nickel, Polished Nickel 2520-3916/15
- NEWPORT BRASS 19" L, Two Post, Solid Brass, 16" Grab Bar in French Gold (Pvd), French Gold (PVD) 2040-3916/24A
- NEWPORT BRASS 35" L, Contemporary, Solid Brass, 32" Grab Bar in Oil Rubbed Bronze, Oil Rubbed Bronze 990-3932/10B
- NEWPORT BRASS 27" L, Two Post, Solid Brass, 24" Grab Bar in Aged Brass, Aged Brass 1020-3924/034
- NEWPORT BRASS 19" L, Two Post, Solid Brass, 16" Grab Bar in Oil Rubbed Bronze, Oil Rubbed Bronze 2440-3916/10B
- NEWPORT BRASS 45" L, Three Post, Solid Brass, 42" Grab Bar in Oil Rubbed Bronze, Hand Relieved 2480-3942/ORB
- NEWPORT BRASS 45" L, Three Post, Solid Brass, 42" Grab Bar in Flat Black, Flat Black 2570-3942/56
- NEWPORT BRASS 45" L, Two Post, Solid Brass, 42" Grab Bar in Aged Brass, Aged Brass 3140-3942/034
- NEWPORT BRASS 45" L, Three Post, Solid Brass, 42" Grab Bar in Polished Nickel, Polished Nickel 2570-3942/15
- NEWPORT BRASS 35" L, Two Post, Solid Brass, 32" Grab Bar in Weathered Copper (Living) 1200-3932/08W
- CAMELON 34-13/16" L, Contemporary, Brass, Grab Bar, Polished Nickel DR914326
- Newport Brass Bathroom Safety Bars and Chairs