Newport Brass
Balanced Pressure Shower Trim Set in English Bronze
Mfr # 3-1224BP/07
Zoro # G6553243
Free Shipping & Returns
$532.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish English Bronze
- Number of Holes 2
- Width 7.75
- Weight 2.55
- Flow Rate (GPM) 1.8
Explore More Products
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish 1-594
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel 284/15A
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish 1-685
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control 1-540
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish 1-684
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Aged Brass 3-1774BP/034
- NEWPORT BRASS 3/4" Valve, Quick Connect Included. in No Finish 1-503
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Gun Metal 3-1044BP/14
- KOHLER Pitch Transfer Valve Trim T97091-4-BN
- KOHLER Mastershower 72" Metal Shower Hose 8593-CP
- Newport Brass Shower & Bathtub Parts