
Balanced Pressure Shower Trim Set in French Gold (Pvd)
Mfr # 3-2484BP-24A
Zoro # G6551274
product price: $1,421.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Number of Holes
2
Weight
7.55
Number of Handles
1
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2484BP-24A
Zoro #
G6551274
UPC #
760724369776
Country of Origin
United States
Dimensions
Handle Length (in)
2.75
Details
Item
Balanced Pressure Shower Trim Set in French Gold (Pvd)
Finish
French Gold (PVD)
Number of Holes
2
Weight
7.55
Number of Handles
1
ADA Compliant
No
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Included
Yes
Handle Material
Brass
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.