Newport Brass
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze
- Mfr # 3-1224BP/10B
- Zoro # G6559954
$532.70
/ea
Subtotal: $532.70
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Number of Holes 2
- Weight 2.55
- Width 7.75
- Handle Length (in) 2.5
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Satin Bronze (Pvd) 3-2554BP/10
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Satin Nickel (Pvd) 20-146/15S
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living) 3-924BP/03N
- NEWPORT BRASS 8" Shower Arm in Polished Chrome 201-2/26
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Satin Brass (Pvd) 3-984BP/04
- NEWPORT BRASS 6" Shower Arm in Antique Brass 200/06
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Satin Bronze (Pvd) 3-2924BP/10
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Antique Copper 3-2984BP/08A
- NEWPORT BRASS 24" Ceiling Mount Arm & Flange in Antique Brass 517-24/06
- FGI Shower Door, Al, Dark Brown, 60" x 70" Sz TDSS6070-RN-OR
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl 702427-L-BL
- Newport Brass Shower & Bathtub Parts