Newport Brass
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze
Mfr # 3-2904BP/10B
Zoro # G6550723
Free Shipping & Returns
$969.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Number of Holes 2
- Weight 5.65
- Flow Rate (GPM) 1.8
- Handle Included Yes
Explore More Products
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish 1-684
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control 1-540
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish 1-594
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome 20-146/26
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel 284/15A
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Stainless Steel (Pvd) 3-2534BP/20
- NEWPORT BRASS 12" Ceiling Mount Arm & Flange in Antique Brass 517-12/06
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Satin Bronze (Pvd) 3-1224BP/10
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb 706014-D3-BL
- KOHLER Sleeve, Brass, Polished Chrome Finish 1007758 - CP
- Newport Brass Shower & Bathtub Parts