Newport Brass
Balanced Pressure Shower Trim Set in Polished Chrome
- Zoro #: G6561345
- Mfr #: 3-1644BP/26
Hover or click to zoom Tap to zoom
Key Features
- Item: Balanced Pressure Shower Trim Set in Polished Chrome
- Finish: Polished Chrome
- Number of Holes: 2
- Weight: 2.75
- Flow Rate (GPM): 1.8
- Handle Material: Brass
- ADA Compliant: Yes
- Handle Type: Cross
$483.70
Subtotal: $483.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Brass
- MFR #3-1644BP/26
- Zoro #G6561345
- Country of OriginUnited States
- Category Shower & Bathtub Parts
Dimensions
Handle Length (in) | 2.31 |
Details
Item | Balanced Pressure Shower Trim Set in Polished Chrome |
Finish | Polished Chrome |
Number of Holes | 2 |
Weight | 2.75 |
Flow Rate (GPM) | 1.8 |
Handle Material | Brass |
ADA Compliant | Yes |
Handle Type | Cross |
Number of Handles | 1 |
Handle Included | Yes |
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Reviews of Newport Brass #3-1644BP/26
Explore more
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living) 3-924BP/03N
- NEWPORT BRASS 10" Shower Arm in Polished Chrome 205/26
- NEWPORT BRASS 10" Ceiling Mount Arm & Flange in Polished Chrome 517-10/26
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Satin Bronze, Pvd 3-2974BP/10
- NEWPORT BRASS 59" Hand Shower Hose in Satin Bronze (Pvd) 284/10
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Polished Chrome 3-2494BP/26
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Venetian Bronze 3-2414BP/VB
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Stainless Steel (Pvd) 3-1034BP/20
- NEWPORT BRASS 10" Ceiling Mount Arm & Flange in Forever Brass (Pvd) 516-10/01
- KOHLER Showerarm And Flange, 7-1/2" Long 7397-BN
- KOHLER Hydrorail-R Beam Bath/Shower Column 45210-2BZ
- Newport Brass Shower & Bathtub Parts