Newport Brass
Balanced Pressure Shower Trim Set in Polished Chrome
Mfr # 3-2064BP/26
Zoro # G6562395
Free Shipping & Returns
$618.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Holes 2
- Weight 4.75
- Handle Length (in) 3.13
- Handle Type Cross
Explore More Products
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome 20-146/26
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish 1-594
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel 284/15A
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish 1-684
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control 1-540
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Gloss Black 3-2994BP/54
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Aged Brass 3-2024BP/034
- NEWPORT BRASS 8" Shower Arm in Gloss Black 201-3/54
- KOHLER 1277177 Wall Jamb 55.536 1277178-01-ETH
- KOHLER Assembly, Adapter Box, Dtv+ Retrofit 1233348
- Newport Brass Shower & Bathtub Parts