Newport Brass

Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)

Newport Brass Balanced Pressure Shower Trim Set in Satin Nickel (Pvd) 3-1664BP/15S
Hover or click to zoom Tap to zoom
Key Features
  • Item: Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)
  • Finish: Satin Nickel
  • Number of Holes: 2
  • Weight: 4.45
  • Handle Type: Lever
  • Handle Included: Yes
  • Handle Length (in): 3.25
  • Number of Handles: 1
See full product details
$627.20

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Newport Brass #3-1664BP/15S Specifications

  • Item: Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)
  • Finish: Satin Nickel
  • Number of Holes: 2
  • Weight: 4.45
  • Handle Type: Lever
  • Handle Included: Yes
  • Handle Length (in): 3.25
  • Number of Handles: 1
  • Handle Material: Brass
  • ADA Compliant: Yes
  • Flow Rate (GPM): 1.8
  • Country of Origin (subject to change): United States

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Reviews of Newport Brass #3-1664BP/15S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.