Skip to Main Content
customer-service Help
Newport Brass

Balanced Pressure Tub & Shower Trim Set in Antique Copper

Feedback Help us improve our product images
$1,333.59
  • Item: Tub And Shower Trim Set
  • Features: Face Plate With Diverter Pull-Knob, Intended For Use With Newport Brass Rough Valve Item 1-595 Or 1-685 As Specified (Required Accessory)
  • Flow Rate: 1.8 gpm
See full product details
This item ships free.
Total: $1,333.59

Newport Brass #3-3122BP/08A Specifications

  • Item: Tub And Shower Trim Set
  • Features: Face Plate With Diverter Pull-Knob, Intended For Use With Newport Brass Rough Valve Item 1-595 Or 1-685 As Specified (Required Accessory)
  • Flow Rate: 1.8 gpm
  • Number of Holes: 3
  • ADA Compliant: No
  • Finish: Antique Copper
  • Shower Head Type: Adjustable shower head
  • Height: Tub Faucet: 1-3/4", Lever: 6"
  • Width: Tub Faucet: 1-3/4", Lever: 6", Headshower: 2-1/4"
  • Depth: Tub Faucet: 9-1/8", Headshower: 14-15/16"
  • Connection: 3/4" NPT, 1/4" NPT
  • Standards: ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense,California Energy Commission (CEC), US Federal and State Material Regulations, Energy Policy Act of 1992, ASSE 1016
  • Handle Type: Lever
  • Number of Handles: 1
  • Material: Solid Brass
  • Flow Rate (GPM): 1.8
  • Handle Material: Brass
  • Weight: 8.5
  • Tub Spout Reach: 8.25
  • Tub Spout Width: 1.75
  • Shower Head Width: 5.94
  • Valve Trim Height: 6
  • Faucet Valve Type: BP
  • Drain included: No
  • Valve Trim Width: 6
  • Faucet Material: Brass
  • Handle Length (in): 3.25
  • Handle Included: Yes
  • Shower Head Height: 5.94
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Balanced Pressure Tub & Shower Trim Set in Antique Copper

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-3122BP/08A